Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Olsen Hegar Needle Holder

Catalog No. 21124842 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.5 in.
7.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-842 7.5 in.
21-124-840 5.5 in.
21-124-841 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-124-842 Supplier Surgical Design™ Supplier No. FG208
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Olsen-Hegar needle holder combines a needle driver and scissors in one instrument to streamline suturing tasks.

  • Lengths Available: 5.5 in., 6.5 in., 7.5 in.
  • Dual-function design: needle holder with integrated cutting scissors
  • Cross-serrated jaws ensure secure needle control and reduced slippage
  • Ratcheted handle provides stable, adjustable locking tension
  • Streamlines suturing by eliminating the need to switch instruments
  • Balanced, ergonomic shanks for control in delicate or tight spaces
  • Made from premium surgical-grade stainless steel
  • Autoclavable, corrosion-resistant, and fully reusable
  • Ideal for general surgery, dentistry, veterinary procedures, and autopsy/postmortem suturing tasks

Specifications

Product Type Needle Holder Driver with Scissors
Color Silver
Material Stainless Steel
Latex Free Yes
Style Cross-Serrated Jaw
Length (English) 7.5 in.
Length (Metric) 19 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.