Learn More
Description
- Compatible with Omega Zen pipette controllers
- There are four filter options to choose from. All are made of a polypropylene housing with a hydrophobic PTFE membrane. The Omega Zen controllers accept either the 0.2 μm or the 0.45 μm pore size filters.
Warranty and Services
1 Year
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With | Omega Zen Pipettors |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Type | Pipette Filter |
| Filter Type | Hydrophobic PTFE |
| For Use With (Equipment) | OmegaZen Pipette Controllers |
| Warranty | 1 Year |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.