Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International General Laboratory Homogenizer

Catalog No. 15340109 Shop All Omni International Inc Products
Change view
Click to view available options
Voltage:
220 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
15-340-109 220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-340-109 Supplier Omni International Supplier No. GLH220

Includes

  • General Laboratory Homogenizer (GLH)
  • Cross Rod
  • Motor Stand Assembly
  • Motor Clamp
  • Tool Kit

High power motor can handle tough tissue samples

Emulsions and dispersions are quickly and easily completed.

  • Compatible with 5, 7, 10, 20, 32 and 35mm (0.20, 0.28, 0.39, 0.79, 1.26 and 1.39 in.) diameter generator probes
  • On/Off switch for repeatable speed settings
  • 1/4 turn bayonet probe mounting system for quick connection and release of generator probes
  • Processes most samples in seconds
  • Processing Range: <200μL-10L
  • Power Rating: 700w
  • Dimensions: 22cmH (8.5 in.), Diameter: 7cm (2.75 in.)
  • Weight: 1.6kg (56 oz.)

Compliance

CE approved

Warranty and Services

One year motor warranty

Specifications

Product Type General Laboratory Homogenizer
Speed 5000 to 30,000 rpm
Voltage 220 V
Volume Range (Metric) 200 μL to 10 L
Diameter (English) 2.75 in.
Diameter (Metric) 7 cm
For Use With (Application) Ideal for soft and hard tissue homogenization, cellular, biological, cancer research
For Use With (Equipment) 5, 7, 10, 20, 32, 35 mm dia. generator probes
Noise Level < 72 dBA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.