Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International Macro™ ES Homogenizer Package
GSA_VAGREENER_CHOICE

Catalog No. 15341101 Shop All Omni International Inc Products
Change view
Click to view available options
Speed:
500 to 20,000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
15-341-101 500 to 20,000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-341-101 Supplier Omni International Supplier No. MESP115
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Omni Macro-ES Programmable Homogenizer Package

The Omni Macro-ES is compatible with stainless steel generator probes ranging in diameter from 7 mm to 55 mm and glass, plastic or stainless steel chambers from 13 mL to 1360 mL with sealed generator probes or blades.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Rotor Stator Homogenizer
Speed 500 to 20,000 rpm
Voltage 100/120 V
Height (English) 30.5 in.
Height (Metric) 77.47 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Includes 1800 W variable speed motor, motor stand assembly, 20 x 195 mm sawtooth, 30 x 195 mm flat bottom, 45 x 195 mm flat bottom Stainless Steel generator probes, quick connect coupling assembly, two quick connect adapters, generator probe adapter, tool kit, and instruction manual.
Model Omni Macro-ES
Noise Level < 68 dB
Weight (English) 32 lb.
Weight (Metric) 14.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.