Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International Omni Prep and Omni THQ™ Stainless Steel Homogenizer Probes
GSA_VAGREENER_CHOICE

Catalog No. 15338090 Shop All Omni International Inc Products
Change view
Click to view available options
Diameter (English):
0.39 in.
Length (English):
4.33 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Length (English)
15-338-090 0.39 in. 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-338-090 Supplier Omni International Supplier No. B10110ST6
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Ideal for larger sample volumes, larger initial sample tissue sizes, and tougher tissue types

  • Designed specifically for Omni Prep and Omni THQ Homogenizers
  • Resistant to most organic solvents commonly used during homogenization
  • 316 Stainless Steel

5 × 75mm Probe

  • Processing range: 0.03 to 5mL
  • Minimum vessel ID: 6mm
  • Maximum sample size: 3.5mm dia. pieces
  • Maximum immersion depth: 65mm
  • Applications include liquid/liquid, soft tissue and microtube processing
7 × 110mm Probe
  • Processing range: 0.25ml to 30mL
  • Minimum vessel ID: 8mm
  • Maximum sample size: 5mm dia. pieces
  • Maximum immersion depth: 70mm
  • Applications include liquid/liquid and fibrous tissue samples
10 × 110mm Probe
  • Processing range: 1.5 to 50mL
  • Minimum vessel ID: 11mm
  • Maximum sample size: 8mm dia. pieces
  • Maximum immersion depth: 85mm
  • Applications include liquid/liquid and hard tissue samples

Order Info

10-988-000 and 10-988-001 probes sold individually. 15-338-090 sold in pack of 6.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Probe
Volume Range (Metric) 1.5 to 50 mL
Diameter (English) 0.39 in.
Diameter (Metric) 1 cm
Length (English) 4.33 in.
Length (Metric) 11 cm
Material Stainless Steel
For Use With (Application) Ideal for liquid/liquid and hard tissue samples
For Use With (Equipment) Omni Prep and Omni THQ Homogenizers
Includes Six 10mm stainless steel Omni prep generator probes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.