Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ O-rings

Catalog No. OF001401
Change view
Click to view available options
Diameter (Metric) Outside:
0.1 to 0.25 cm
0.25 to 0.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside
OF001401 0.1 to 0.25 cm
OF001402 0.25 to 0.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. OF001401 Supplier Diba Supplier No. 2193944
Add to Cart
Add to Cart

For small and large variable bore cap-style connectors and valves

  • Allow maximum flexibility when sealed on rigid wall tubing
  • Enable instant connections to be made using a variety of tubing sizes
  • Manufactured from Viton™
  • Small size O-rings are to be used with 0.5 to 4mm O.D. tubing
  • Large size O-rings are to be used with 4 to 11mm O.D. tubing

Specifications

For Use With (Application) For small variable bore cap-style connectors and valves
For Use With (Equipment) For omnifit caps, use with tubing 0.5 to 4mm O.D.
Product Type O-Ring
Material FKM
Max. Pressure 50 psi
Diameter (Metric) Outside 0.1 to 0.25 cm
Diameter (English) Outside 0.03 to 0.09 in.
Size Small
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.