Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Packing Sleeves for EZ and EZ SolventPlus™ Columns

Catalog No. 14533189
Change view
Click to view available options
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14-533-189 6.6 mm
14-533-190 10 mm
14-533-191 15 mm
14-533-192 25 mm
14-533-193 35 mm
14-533-194 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-533-189 Supplier Diba Supplier No. 1194215
Add to Cart
Add to Cart

Use Omnifit™ Packing Sleeves for EZ and EZ SolventPlus™ Columns to join two columns for filling and packing

Specifications

Type Liquid Chromatography Column
Diameter (Metric) Inner 6.6 mm
For Use With (Equipment) Omnifit™ EZ and EZ SolventPlus™ Columns
Length (Metric) 4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.