Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Replacement Filters for Bottom-of-Bottle Filter from Cole-Parmer™

Catalog No. OF9FE3210PE
Change view
Click to view available options
Diameter (Metric):
32 mm
45 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
OF9FE3210PE 32 mm
OF9FE4510PE 45 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. OF9FE3210PE Supplier Diba Supplier No. 2194337

Diba™ Omnifit™ Replacement Filters for Bottom-of-Bottle Filter from Cole-Parmer™ are designed to maintain the cleanest possible solvent supply.

  • Use with bottom-of-bottle filter
  • Made from PE
  • 20/pk

Specifications

For Use With (Equipment) GL32 Thread Size Bottle
Material Polyethylene
Pore Size 10 μm
Type Replacement Filter
Diameter (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.