Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Low to Medium Pressure LC Columns
- Diba Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Columns
Diba Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Columns
Catalog No. 14533201
Change view
Click to view available options
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
32 product options available for selection
| Catalog No. | Diameter (Metric) Inner | Length (Metric) |
|---|---|---|
| 14-533-201 | 6.6 mm | 50 mm |
| 14-533-202 | 6.6 mm | 100 mm |
| 14-533-203 | 6.6 mm | 150 mm |
| 14-533-204 | 6.6 mm | 250 mm |
| 14-533-205 | 6.6 mm | 330 mm |
| 14-533-206 | 6.6 mm | 400 mm |
| 14-533-207 | 10 mm | 100 mm |
| 14-533-208 | 10 mm | 150 mm |
| 14-533-209 | 10 mm | 250 mm |
| 14-533-210 | 10 mm | 330 mm |
| 14-533-211 | 10 mm | 400 mm |
| 14-533-212 | 10 mm | 500 mm |
| 14-533-213 | 15 mm | 100 mm |
| 14-533-214 | 15 mm | 150 mm |
| 14-533-215 | 15 mm | 250 mm |
| 14-533-216 | 15 mm | 330 mm |
| 14-533-217 | 15 mm | 400 mm |
| 14-533-218 | 15 mm | 500 mm |
| 14-533-219 | 25 mm | 100 mm |
| 14-533-220 | 25 mm | 150 mm |
| 14-533-221 | 25 mm | 250 mm |
| 14-533-222 | 25 mm | 330 mm |
| 14-533-223 | 25 mm | 400 mm |
| 14-533-224 | 25 mm | 500 mm |
| 14-533-225 | 35 mm | 150 mm |
| 14-533-226 | 35 mm | 250 mm |
| 14-533-227 | 35 mm | 330 mm |
| 14-533-228 | 35 mm | 400 mm |
| 14-533-229 | 50 mm | 250 mm |
| 14-533-230 | 50 mm | 330 mm |
| 14-533-231 | 50 mm | 400 mm |
| 14-533-232 | 50 mm | 500 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
Description
Use a different length tube with your existing endpieces to meet your specific requirements.
Specifications
Specifications
| Length (Metric) | 50 mm |
| Material | Glass |
| For Use With (Equipment) | Omnifit™ EZ and EZ SolventPlus™ Columns |
| Type | Liquid Chromatography Column |
| Diameter (Metric) Inner | 6.6 mm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?