Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ One-Hour Fire Barrier

Catalog No. 19085850 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
1 Cylinder
2 Cylinders
4 Cylinders
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-085-850 4 Cylinders
19-085-848 1 Cylinder
19-085-849 2 Cylinders
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-085-850 Supplier Justrite™ Supplier No. 35356
  • $5,237.00
    $3,577.65 / Each of 1

    Save $1,659.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ One-Hour Fire Barrier is for applications where both fuels and oxidizers are stored in close proximity

  • Barrier between barricade racks, mounting brackets, or stands exceeds minimum NFPA 55, OSHA and CGA standards for separation of oxidizers and flammable gases
  • Constructed using fire-resistant Marinite™ I
  • Fully encased into welded steel panels
  • May be mounted to exterior walls and floor using provided mounting holes with self-supplied fasteners, or be used as a free-standing wall
  • Lift hook plates supplied for installation positioning

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type One-Hour Fire Barrier
Holds 4 Cylinders
Material Steel, Marinite I
Color Gray
Dimensions (L x W x H) 30 x 70 x 26 in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 1905 mm
Length (Metric) 51 mm
Weight (English) 163 lb.
Width (Metric) 1321 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.