Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ One-Piece Dual Grip Shovel with 14 in. Blade

Catalog No. 17227737 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-737 Red
17-227-739 Yellow
17-227-735 Green
17-227-736 Blue
17-227-738 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-737 Supplier Vikan™ Supplier No. 69844

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

One-Piece Dual Grip Shovel with 14 in. Blade offers supports for food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross–contamination.

  • One-piece construction
  • Tough, lightweight, and ergonomic
  • Molded from FDA-compliant materials
  • Features a second grip that may also be used as a foot push
  • Especially effective and helpful when scooping materials that are heavy by nature
  • For meat, dairy, seafood, poultry processing, commercial fishing, and other food handling applications

Specifications

Product Type Shovel
Blade Material Polypropylene
Color Code Red
Color-coded Yes
Handle Material Polypropylene
Head Style Square
Length (English) 47.5 in.
Certifications/Compliance FDA Compliant
No. per Pack 1 Ea.
Weight (English) 4.84 lb.
Width (English) Head 13.6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.