Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ One-Piece Metal Detectable Shovel with 14 in. Blade

Catalog No. 19830070 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Red
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19-830-070 Green
19-830-071 Blue
19-830-072 Red
19-830-073 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-830-070 Supplier Vikan™ Supplier No. 6982MD2
Add to Cart
Add to Cart

Workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program.

  • One-piece polypropylene construction
  • Includes 14 in. blade
  • Semi-ferrous additive in shovel allows for use in conjunction with a metal detectable system
  • Lightweight metal detectable plastic is an alternative to stainless-steel
  • Used for meat, dairy, seafood, and poultry processing, commercial fishing and other food handling applications
  • Autoclavable to 250°F/121°C

Specifications

Blade Material Polypropylene with Semi-ferrous Additive
Product Type Metal-detectable Shovel
Color Code Green
Color-coded Yes
Handle Material Polypropylene with Semi-ferrous Additive
Length (English) 41.75 in.
For Use With (Application) Moving bulk materials in conjunction with a metal detectable system
Weight (English) 5.49 lb.
Width (English) Head 14 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.