Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ One-Piece Polypropylene Shovels

Catalog No. 19830010 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19-830-010 Black
19-830-011 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-830-010 Supplier Vikan™ Supplier No. 69829
Add to Cart
Add to Cart

For meat, dairy, seafood and poultry processing, and other food handling applications.

  • Tough, lightweight and hygienic
  • For moving bulk materials
  • Molded from FDA-compliant polypropylene
  • Autoclavable to 121°C
  • Working temperature -30° to +80°C
  • Overall length: 42 in.; Blade length: 14 in.

Specifications

Product Type One-piece Shovel
Color Code Black
Color-coded Yes
Length (English) 42 in. (Overall)
Material Polypropylene
For Use With (Application) Handling meat, dairy, seafood
Length (English) Blade 14 in.
Weight (English) 3.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.