Learn More
Description
- One-piece construction
- Tough
- Lightweight
- Cost-effective option for industrial applications that do not require food grade materials
Specifications
Specifications
| Blade Material | Polypropylene Regrind |
| Color Code | Gray |
| Color-coded | Yes |
| Handle Material | Polypropylene Regrind |
| Head Style | Square |
| Length (English) | 37.5 in. |
| Color | Gray |
| No. per Pack | 1 Ea. |
| Weight (English) | 2.59 lb. |
| Width (English) Head | 10.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.