Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ One-Well Connecting Tube Rack
GREENER_CHOICE

Catalog No. 03448292
Change view
Click to view available options
Holds:
Tubes (50 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-448-292 Tubes (50 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-292 Supplier Heathrow Scientific™ Supplier No. HS23052
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use One-Well Connecting Tube Rack to form a line of 50 mL tubes or use as a single, stand-alone rack.

  • Constructed of Polypropylene
  • Form a line of 50 mL tubes
  • Use as a single, stand-alone rack
  • Easy sample identification
  • Molded circular base ring keeps conical or round-bottom tubes in place
  • Not recommended for autoclaving

Specifications

Description One-Well Connecting Tube Rack
Autoclavable Not Autoclavable
Color Assorted (Blue, Green, Orange, Pink, Yellow)
Holds Tubes (50 mL)
Material Polypropylene
Positions 1
Shape Ring
Stackable No
Sterility Non-sterile
Model HS23052
No. per Case 20/Cs.
No. per Pack 5 Pk.
Dimensions (L x W x H) 3.2 x 2.8 x 2.6 in.
Length (Metric) 8.3 cm
Length (English) 3.2 in.
Width (English) 2.8 in.
Height (English) 2.6 in.
Diameter (Metric) Well 29 mm
Weight (English) 0.03 lb.
Weight (Metric) 0.02 kg
Product Type Multi Stand Tube Rack
Shelves None
Height (Metric) 6.7 cm
Array One-Well
Width (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.