Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ One-Well Friction-Fit Tube Rack
GREENER_CHOICE

Catalog No. 03448293
Change view
Click to view available options
Holds:
Tubes (50 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-448-293 Tubes (50 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-293 Supplier Heathrow Scientific™ Supplier No. HS23053A
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

One-Well Friction-Fit Tube Rack holds conical and round bottom tubes for small space requirements.

  • Constructed of Polystyrene
  • Open design enables easy identification of samples
  • Holds conical and round bottom tubes
  • Slides smoothly across the benchtop
  • Not recommended for autoclaving

Specifications

Description One-Well Friction-Fit Tube Rack
Autoclavable Not Autoclavable
Color Blue
Holds Tubes (50 mL)
Material Polystyrene
Positions 1
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Application) Holds Tubes
For Use With (Equipment) Conical and Round Bottom Tubes
No. per Case 100 Pk./Cs.
No. per Pack 5 Pk.
Length (Metric) 9.2 cm
Length (English) 3.6 in.
Width (English) 1.2 in.
Height (English) 3.6 in.
Depth (English) 1.2 in.
Depth (Metric) 3 cm
Diameter (Metric) Well 29 mm
Weight (English) 0.03 lb.
Weight (Metric) 0.01 kg
Product Type Tube Rack
Shelves None
Height (Metric) 9.2 cm
Array One-Well
Width (Metric) 3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.