Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ One-Well Wire Tube Rack
GREENER_CHOICE

Catalog No. 03448291 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Tubes (5 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-448-291 Tubes (5 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-291
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

One-Well Wire Tube Rack holds conical and round bottom tubes for small space requirements.

  • Epoxy-coated steel
  • Holds conical and round bottom tubes
  • Open design enables easy identification of samples
  • Base ring keeps tubes in place
  • Low temperature -40°C
  • Autoclavable

Specifications

Description One-Well Wire Tube Rack
Autoclavable Autoclavable
Color Blue
Holds Tubes (5 mL)
Material HDPE-coated Steel Wire
Positions 1
Shape Ring
Stackable No
Sterility Non-sterile
No. of Racks 1
No. per Case 120/Cs.
No. per Pack 1 Ea.
Dimensions (L x W x H) 3.5 x 2.06 x 2.06 in.
Length (Metric) 9 cm
Length (English) 3.5 in.
Width (English) 2.6 in.
Height (English) 2.6 in.
Diameter (Metric) Well 29 mm
Weight (English) 0.15 lb.
Weight (Metric) 0.07 kg
Product Type Tube Rack
Shelves None
Height (Metric) 6.7 cm
Array One-Well
Width (Metric) 6.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.