Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ OneRack™ Multi Tube Rack
GREENER_CHOICE

Catalog No. 03489132
Change view
Click to view available options
Color:
Blue, Natural
Purple, Natural
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-489-132 Blue, Natural
03-489-133 Purple, Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-489-132 Supplier Heathrow Scientific™ Supplier No. 120817
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The OneRack™ Multi is the most flexible tube rack designed for use with a multitude of tube diameters and heights. It holds virtually any brand tube 10 to 30 mm of varying heights and provides multiple configurations for workflow efficiency.

  • Interchangeable tube rack inserts hold multiple tube sizes firmly in place
    • Assist technicians constantly alternating between sample vessels
  • Tube rack inserts rotate and pivot to angle position
    • Facilitate more comfortable pipetting and allow better visibility
  • Unique teardrop well design enables better retention of tubes
  • Alphanumeric grid for quick sample identification and retrieval
  • Ergonomic handles for ease of transporting rack
  • Autoclavable

Includes:

  • One base
  • Six tube rack inserts
    • Two 10 to 13 mm (5, 7.5, 10 mL)
    • Two 13 to 17 mm (5 and 15 mL)
    • Two 25 to 30 mm (25 and 50 mL)

Specifications

Certifications/Compliance REACH, RoHS2
Autoclavable Autoclavable
Color Blue, Natural
Holds Tubes
Material Polypropylene
Positions 12
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Holds tubes of varying heights
Temperature (Metric) Range -20°C to +121°C
Dimensions (L x W x H) 12.2 x 4.2 x 3 in.
Length (Metric) 309.88 mm
Length (English) 12.2 in.
Width (English) 4.2 in.
Height (English) 3 in.
Weight (English) 0.79 lb.
Product Type Universal Multi Rack
Shelves 2 Tiers
Height (Metric) 76.2 mm
Array 2 x 6
Width (Metric) 106.68 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.