Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ PVC Boot Covers

Catalog No. 17986300 Shop All Onguard Industries LLC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-986-300 Medium
17-986-302 X-Large
17-986-301 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-986-300 Supplier Dunlop™ Supplier No. 97590MD00
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Waterproof boot covers made of 0.2 mm thick PVC plastic uppers heat welded to 0.5 mm thick embossed PVC soles.

  • Waterproof
  • 15 in. high (38cm) boots with elastic top
  • Yellow

TRUSTED_SUSTAINABILITY

Specifications

Size Medium
Material PVC
Color Yellow
Disposable Reusable
Sterility Non-sterile
Closure Type Elastic Top
Sole Type PVC
Packaging Quantity 1 Pair/Pk.
Height (English) 15 in.
Height (Metric) 38.1 cm
Resistance Water
Product Type Boot Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.