Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Oocyte Petri Electrode, Platinum, 15 mm, 1 mm Gap

Catalog No. p-7222366 Shop All BTX Harvard Products
Change view
Click to view available options
Includes:
Electrode Only
Oocyte chamber and Cables
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
BTX452059 Electrode Only
BTX452060 Oocyte chamber and Cables
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. BTX452059 Supplier BTX™ Supplier No. 452059
Only null left
Add to Cart
Add to Cart

Platinum Oocyte Petri Electrode allows alignment of cells to be observed under a microscope.

  • Allow alignment of cells to be observed under a microscope
  • Microslide 450 has two stainless steel tubes mounted on a glass slide and generates a divergent field
  • Microslide 453 has two stainless steel bars that can be set apart at 3.2 or 10 mm gaps to provide homogenous fields

Specifications

For Use With (Application) Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion
For Use With (Equipment) ECM™ 830, ECM™ 2001, ECM 2001+, Gemini X2 Generator
Material Medical Grade Platinum
Product Line BTX Electroporation
Product Type Electroporation accessory
Description Oocyte Petri Electrode, Platinum, 15 mm, 1mm gap
Includes Electrode Only
Length (English) Electrode 0.59 in.
Length (Metric) Electrode 15 mm
Quantity 1 Ea.
Size (English) Gap 0.04 in.
Size (Metric) Gap 1 mm
Volume (Metric) 40 μL
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Pulse Form AC Sine Wave, DC Square Wave
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.