Learn More
Brady™ Open 0.5 in. Core Ink-Side-Out Printer Ribbon - R4400 Resin, Black
Shop All Brady Corporation ProductsDescription
- One-color ribbon for printing a single color onto a label
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | BBP11 Label Printer, BBP12 Label Printer |
| Material | Resin |
| Print Technology | Thermal Transfer |
| Length (English) | 242 ft. |
| Width (English) | 2.7 in. |
| Width (Metric) | 68.58 mm |
| Autoclavable | Not Autoclavable |
| Description | Printer Ribbon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.