Learn More
Brady™ Open 0.5 in. Core Ink-Side-Out Printer Ribbon - R6200 Resin, Black
Shop All Brady Corporation ProductsDescription
- One-color ribbon for printing a single color onto a label
- R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™
- Recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | BBP11 Label Printer, BBP12 Label Printer |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Length (English) | 242 ft. |
| Width (English) | 1.3 in. |
| Width (Metric) | 33.02 mm |
| Autoclavable | Not Autoclavable |
| Description | Printer Ribbon |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.