Learn More
Brady™ Open 1 in. Core, Ink-Side-Out Printer Ribbon - R4500 Resin/Wax, Red
Shop All Brady Corporation ProductsDescription
- One-color ribbon for printing a single color onto a label
- R4500 Series colored resin/wax ribbons offer smear resistance and chemical resistance when printed on the appropriate label material from Brady™
- Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady™
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Red |
| For Use With (Equipment) | BradyPrinter PR Plus Series Label Printer, BBP72 Label Printer, Brady X Plus II Series Label Machine, Brady MVP Plus Series, Tagus Thermal Transfer Printer |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Length (English) | 984 ft. |
| Width (English) | 2.9 in. |
| Width (Metric) | 73.66 mm |
| Autoclavable | Not Autoclavable |
| Description | Printer Ribbon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.