Learn More
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- Service temperature of -40 to 193° F (-40 to 90° C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Silver |
| Finish | Matte |
| Format | Roll |
| Material | Nylon Cloth |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.