Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Open Air Rockers

Catalog No. 88861026 Shop All Fisherbrand Products
Change view
Click to view available options
Plug Type:
EU, UK, CN Plug
US Plug
Certifications/Compliance:
CE
cCSAus
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Certifications/Compliance
88-861-026 EU, UK, CN Plug CE
88-861-025 US Plug cCSAus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 88-861-026
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Dimpled rubber mat; 6-tube securing bands

Ideal for cell culture work and are designed to be used in a variety of environmental conditions

  • Low profile design: Takes up less space and easily fits into most fume hoods and incubators. Plastic base offers durability.
  • Microprocessor control: The microprocessor control provides electronic tilt angle adjustment which allows user to easily adjust rocking angle from 1 to 15° while unit is operating. Precise speed control provides smooth, low-speed rocking motion down to 1 rpm.
  • Memory: Display will show last user settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • LED display: Touch pad controls with easy-to-read, LED displays for speed, tilt angle, and time . Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been shut off.
  • Applications: Staining and destaining gels, hybridization procedures, hematology and blotting technique

Certifications

CE

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 1 to 15°
Load Bearing Capacity (Metric) 4.5 kg
Speed Range 1 to 50 rpm
Voltage 100/240 V
Temperature Range (Metric) 5°C to 40°C
Product Type Open Air Rocker
Certifications/Compliance CE
Plug Type EU, UK, CN Plug
Material Aluminum Platform
Dimensions (L x W x H) 415 x 293 x 142 mm
Model Fisherbrand Open Air Rocker
Display LED
Includes Dimpled rubber mat and 6 tube securing bands
Timer Range 1 sec. to 9999 min.
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.