Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Open-Cell Foam Lab-Tips™ Swabs

Catalog No. 1899923 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (Metric):
71 mm
76 mm
127 mm
162 mm
Width (Metric) Tip:
3 mm
3.2 mm
3.7 mm
3.8 mm
4 mm
5 mm
13 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Tip
18-999-23 127 mm 13 mm
18-999-17 76 mm 5 mm
19-041-360 71 mm 4 mm
19-041-362 71 mm 3 mm
19-041-361 71 mm 3.7 mm
19-041-366 162 mm 3.8 mm
19-037274 76 mm 3.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 18-999-23 Supplier Berkshire™ Supplier No. LT000125.10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-purpose swab for cleaning small and confined areas

  • Polyurethane foam over rigid core
  • 100 ppi open-cell foam
  • Thermally bonded head
  • Low particles, fibers, ions and extractables, no contaminating adhesives
  • Good chemical resistance
  • Good sorbency and excellent solvent hold
  • Laundered and packaged in cleanroom

Specifications

Certifications/Compliance ISO Class 4
Diameter (English) Handle 0.5 in.
Length (English) 5 in.
For Use With (Application) For cleaning small and confined areas, good chemical resistance, sorbency and excellent solvent hold
Product Type Swab
Diameter (Metric) Handle 12.7 mm
Length (Metric) 127 mm
Length (English) Handle 4.9 in.
Length (Metric) Handle 125 mm
Material Polyurethane Foam
Shape Rectangular
Thickness (Metric) 9 mm
Length (English) Tip 0.5 in.
Handle Type Rigid
Length (Metric) Tip 13 mm
Width (Metric) Tip 13 mm
Width (English) Tip 0.5 in.
Handle Material Polypropylene
Tip Material Polyurethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.