Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Open End Wrench (Metric) 10 to 50 mm
SDP

Catalog No. 19173206 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (Metric) Opening:
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
29 mm
30 mm
32 mm
33 mm
34 mm
35 mm
36 mm
37 mm
38 mm
41 mm
42 mm
46 mm
47 mm
50 mm
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Opening
19-173-206 50 mm
19-173-172 8 mm
19-173-173 9 mm
19-173-174 10 mm
19-173-175 11 mm
19-173-176 12 mm
19-173-177 13 mm
19-173-178 14 mm
19-173-179 15 mm
19-173-180 16 mm
19-173-181 17 mm
19-173-182 18 mm
19-173-183 19 mm
19-173-184 20 mm
19-173-185 21 mm
19-173-186 22 mm
19-173-187 23 mm
19-173-188 24 mm
19-173-189 25 mm
19-173-190 26 mm
19-173-191 27 mm
19-173-192 28 mm
19-173-193 29 mm
19-173-194 30 mm
19-173-195 32 mm
19-173-196 33 mm
19-173-197 34 mm
19-173-198 35 mm
19-173-199 36 mm
19-173-200 37 mm
19-173-201 38 mm
19-173-202 41 mm
19-173-203 42 mm
19-173-204 46 mm
19-173-205 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

Catalog No. 19-173-206 Supplier Ampco Safety Tools Supplier No. 0170
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

AMPCO™ Open End Wrench performs in high-risk and demanding environments.

  • Made of AMPCO invented, Factory Mutual approved alloy
  • Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
  • Non-Sparking
  • Non-Magnetic
  • Corrosion Resistant

Warranty and Services

Limited Lifetime Warranty

Specifications

Head Style Open End
Material Aluminum Bronze
Certifications/Compliance Factory Mutual (FM) Approved
Length (Metric) Opening 50 mm

Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.