Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hex Bit Socket, 1/2 in, 10 mm, 1 ea

Catalog No. 501920594
Encompass

This Hex Bit Socket is designed for driving hex fasteners with a 1/2 inch drive. Constructed from durable chrome alloy steel, it offers reliable performance for various applications.

  • Socket type: Hex bit
  • Drive size: 1/2 inch
  • Hex size: 10.00 mm
  • Bit length: 1 inch
  • Material: Chrome alloy steel
  • Finish: Black oxide (stem) and polished chrome
  • Overall length: 6-29/32 inch
  • Country of origin: United States

Catalog No. 50-192-0594 Supplier MSC Supplier No. 39937883
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Hex Bit Socket is designed for driving hex fasteners with a 1/2 inch drive. Constructed from durable chrome alloy steel, it offers reliable performance for various applications.

  • Socket type: Hex bit
  • Drive size: 1/2 inch
  • Hex size: 10.00 mm
  • Bit length: 1 inch
  • Material: Chrome alloy steel
  • Finish: Black oxide (stem) and polished chrome
  • Overall length: 6-29/32 inch
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.