Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Open End Wrench, 14 mm, Double End, 1 ea

Catalog No. 501920046
Encompass

This Proto open end wrench is designed for professional use, featuring a double-end head with 14 mm openings. It is constructed from durable steel with a chrome finish, suitable for various mechanical applications.

  • Double-end head for versatility
  • Wrench size is 14 mm
  • Constructed from steel
  • Chrome-plated finish for durability
  • Head angles of 15° and 60°
  • Meets GGG-W-636E standards
  • Includes a lifetime warranty

Catalog No. 50-192-0046 Supplier MSC Supplier No. 39974670
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Proto open end wrench is designed for professional use, featuring a double-end head with 14 mm openings. It is constructed from durable steel with a chrome finish, suitable for various mechanical applications.

  • Double-end head for versatility
  • Wrench size is 14 mm
  • Constructed from steel
  • Chrome-plated finish for durability
  • Head angles of 15° and 60°
  • Meets GGG-W-636E standards
  • Includes a lifetime warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.