Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Open Field Apparatus
SDP

Catalog No. 10000315 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Open Field Activity, 100cm, Clear
Open Field Activity, 100cm, IR Black
Open Field Activity, 100cm, Opaque
Open Field Activity, 40cm, IR Black
Open Field, 40cm, Clear
Open Field, 40cm, Gray
Open Field, Enclosure, 40cm, Clear
Open Field, Enclosure, 40cm, Gray
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
10-000-315 Open Field Activity, 100cm, IR Black
10-000-294 Open Field, 40cm, Clear
10-000-295 Open Field, 40cm, Gray
10-000-296 Open Field Activity, 40cm, IR Black
10-000-297 Open Field, Enclosure, 40cm, Clear
10-000-298 Open Field, Enclosure, 40cm, Gray
10-000-313 Open Field Activity, 100cm, Clear
10-000-314 Open Field Activity, 100cm, Opaque
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10-000-315 Supplier Stoelting™ Supplier No. 60202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stoelting™ Open Field Apparatus is broadly used to assess exploratory behavior and validated for use in the measurement of anxiety related behaviors.

Specifications

For Use With (Application) Neuroscience
Model Open Field Activity, 100cm, IR Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.