Learn More
Description
- 35 in. Height
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Dowel construction that is reinforced with glue and screws
- Open shelving with one adjustable shelf
- Adjustable shelf weight capacity is 40 lbs. per square foot
- The unit is finished with a chemical resistant, earth-friendly UV finish
- Made in the USA
Warranty and Services
Lifetime Limited Warranty
Specifications
Specifications
| Product Type | Open Shelf Cabinet |
| Color | Natural |
| Material | Red Oak |
| Height (English) | 35 in. |
| Base Style | Black rubber base molding |
| Depth (English) | 12 in. |
| No. of Shelves | 1 adjustable |
| Width (English) | 36 in. |
| Weight (English) | 36 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

