Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Open Shelf Storage
SCI_ED

Catalog No. S47435 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
Red Oak
Width (English):
36 in.
48 in.
Depth (English):
12 in.
22 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Depth (English)
S47435 Maple 48 in. 22 in.
S47431 Maple 36 in. 12 in.
S47432 Red Oak 36 in. 12 in.
S47434 Red Oak 48 in. 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S47435 Supplier Diversified Spaces™ Supplier No. OS1427M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows for a clear view for all items stored. The Open Shelf Storage has a height of 84 inches and comes in a variety of widths and depths.

  • 84 in. Height
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Dowel construction that is reinforced with glue and screws
  • Open shelving with one fixed and four adjustable shelves
  • Adjustable shelf weight capacity is 40 lbs. per square foot
  • The unit is finished with a chemical resistant, earth-friendly UV finish
  • Made in the USA

Warranty and Services

Lifetime Limited Warranty

Specifications

Product Type Open Shelf Cabinet
Color Natural
Material Maple
Height (English) 84 in.
Base Style Black rubber base molding
Depth (English) 22 in.
No. of Shelves 4 (Adjustable); 1 (Fixed)
Width (English) 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.