Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Open Style Auxillary Workbench
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S38051 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
60.9 x 243.8 x 91.4 cm (24 x 96 x 36 in.)
60.9 x 304.8 x 81.2 cm (24 x 120 x 32 in.)
60.9 x 304.8 x 91.4 cm (24 x 120 x 36 in.)
60.9 x 365.7 x 91.4 cm (24 x 144 x 36 in.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
S38051 60.9 x 243.8 x 91.4 cm (24 x 96 x 36 in.)
S38044 60.9 x 304.8 x 81.2 cm (24 x 120 x 32 in.)
S38048 60.9 x 304.8 x 91.4 cm (24 x 120 x 36 in.)
S38049 60.9 x 365.7 x 91.4 cm (24 x 144 x 36 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S38051 Supplier Diversified Spaces™ Supplier No. A378WM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides durability of hard maple tops with functionality of open shelves

  • Designed for use against wall
  • Solid maple and maple veneers construction
  • Includes angle iron-front edge and 4 in. rear maple curb
  • Chemical resistant, earth-friendly UV finish

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Auxillary Workbench
Color Maple
Height (Metric) 94.6 cm
Foot Type Legs: 4
Finish Chemical resistant, earth-friendly UV
Shelf Material Plywood
Length (English) 8 ft.
Height (English) 37.25 in.
Length (English) Shelf 8 ft.
Length (Metric) Shelf 2.4 m
Length (Metric) 2.4 m
Style Open
Dimensions (D x W x H) 60.9 x 243.8 x 91.4 cm (24 x 96 x 36 in.)
Top Style 2.25 in. thick solid maple
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.