Learn More
Description
- Preassembled cap and septum.
- Open-top polypropylene construction.
Specifications
Specifications
| Description | Black polypropylene cap |
| Color | Black |
| Diameter (Metric) Outer | 11.5 mm |
| Material | Polypropylene |
| Pre-slit | Yes |
| Septum | PTFE/Silicone (with Slit) |
| No. per Pack | 100 |
| Quantity | 100 Ea. |
| Closure Size | 9 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.