Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Open-Top Screw Cap

Catalog No. 111012080 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
2 mL Standard Opening Vial
4 mL Vial
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-101-2080 4 mL Vial
11-101-2093 2 mL Standard Opening Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-2080 Supplier MilliporeSigma™ Supelco™ Supplier No. 27053
Add to Cart
Add to Cart

Pre-assembled 9 mm polypropylene hole-cap, with septum.

TRUSTED_SUSTAINABILITY

Specifications

Description Black polypropylene cap
Material Polypropylene
No. per Pack 100
Closure Size 13-425
For Use With (Equipment) 4 mL Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.