Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Opentrons Labworks Inc OPENTRONS FLEX 1-CH PIPETTE

Catalog No. NC3071782
Encompass

  • Pipette type: 1-channel
  • Liquid handling technology: Air displacement
  • Volume range: 5 – 1000 µL
  • System compatibility: Opentrons Flex liquid handling robot
  • Tip compatibility: Opentrons Flex tips
  • Calibration: Automatic calibration
  • Sensor features: Real-time positioning, error detection
  • Installation: User-swappable
  • Warranty: 1 year
  • Application focus: Automated liquid handling

Catalog No. NC3071782 Supplier Opentrons Labworks Inc Supplier No. 99900187
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Pipette type: 1-channel
  • Liquid handling technology: Air displacement
  • Volume range: 5 – 1000 µL
  • System compatibility: Opentrons Flex liquid handling robot
  • Tip compatibility: Opentrons Flex tips
  • Calibration: Automatic calibration
  • Sensor features: Real-time positioning, error detection
  • Installation: User-swappable
  • Warranty: 1 year
  • Application focus: Automated liquid handling

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.