Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Opentrons Labworks Inc OPENTRONS TEMP MODULE GEN2R

Catalog No. NC3449193
Encompass

  • Precise temperature control for biological reactions and sample preservation.
  • Broad temperature range of 4 °C to 95 °C.
  • Fully compatible with Opentrons Flex and OT-2 liquid handling systems.
  • Interchangeable aluminum thermal blocks for versatile labware support.
  • Programmable via Opentrons Protocol Designer and Python Protocol API.
  • Real-time monitoring through the Opentrons App.
  • Dimensions: 194 mm L x 90 mm W x 84 mm H.
  • Weight: 1.5 kg.
  • Power input: 100–240 VAC, 50/60 Hz, 4.0 A (at 115 VAC), 2.0 A (at 230 VAC).
  • Power output: 36 VDC, 6.1 A, 219.6 W max.
  • Compatible with 1.5 mL tubes, 2.0 mL tubes, 96-well PCR plates, and more.
  • Heats to 65 °C in 6 minutes.
  • Includes plastic insulator for GEN2 models.

Catalog No. NC3449193 Supplier Opentrons Labworks Inc Supplier No. 99900220
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Precise temperature control for biological reactions and sample preservation.
  • Broad temperature range of 4 °C to 95 °C.
  • Fully compatible with Opentrons Flex and OT-2 liquid handling systems.
  • Interchangeable aluminum thermal blocks for versatile labware support.
  • Programmable via Opentrons Protocol Designer and Python Protocol API.
  • Real-time monitoring through the Opentrons App.
  • Dimensions: 194 mm L x 90 mm W x 84 mm H.
  • Weight: 1.5 kg.
  • Power input: 100–240 VAC, 50/60 Hz, 4.0 A (at 115 VAC), 2.0 A (at 230 VAC).
  • Power output: 36 VDC, 6.1 A, 219.6 W max.
  • Compatible with 1.5 mL tubes, 2.0 mL tubes, 96-well PCR plates, and more.
  • Heats to 65 °C in 6 minutes.
  • Includes plastic insulator for GEN2 models.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.