Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SI Analytics™ OptiLine 6 Electrode

Catalog No. 15177885 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
15-177-885 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-177-885 Supplier SI Analytics™ Supplier No. 285221300
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For Photometric Titrations

  • Connect to any titrator or pH meter with an appropriate measuring input
  • Power supply is included in the USB hub, which is in the scope of delivery
  • Six adjustable wavelengths over a wide range: 470, 520, 570, 590, 605 and 625 nm
  • Wavelengths are adjustable via TitroLine™ 7XXX1 Titrators
  • When using the analog BNC/DIN connector, the wavelengths are set with a software tool via PC
  • Titanium shaft is 100% resistant against solvents
  • Compact design fits into standard titration clamps and heads
  • Easy to clean: Simply rinse with solvent and/or water
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
pH Range 0 to 14
For Use With (Application) Photometric Titrations
Model OptiLine 6
mV Range 0 to 2000 mV
Temperature (Metric) Range 0°C to 50°C
Length (Metric) 132 mm
Length (Metric) Cable 2 m (Fixed)
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.