Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Allis Tissue Forceps, Anti-glare

Catalog No. 21125018 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6 in.
7 in.
10 in.
Teeth Count:
4 x 5
5 x 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Teeth Count
21-125-018 6 in. 5 x 6
21-125-015 6 in. 4 x 5
21-125-016 7 in. 5 x 6
21-125-017 10 in. 5 x 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-125-018 Supplier Surgical Design™ Supplier No. ORG198S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

O.R.-grade Allis tissue forceps with anti-glare finish support secure grasping of soft tissue with multiple lengths and teeth options.

  • Lengths Available: 6 in., 7 in., 10 in.
  • Teeth Options: 4x5 or 5x6
  • O.R. Grade stainless-steel construction with anti-glare satin finish to reduce glare under operative lighting
  • Interlocking toothed jaws provide firm, controlled grip on fascia and soft tissue
  • Ergonomic ring handles ensure steady, comfortable use during long procedures
  • Precision serrations and smooth ratchet mechanism allow reliable holding strength
  • Autoclavable and reusable, built for continuous OR performance
  • Suitable for general surgery, OB/GYN, orthopedic procedures, veterinary use, and autopsy/postmortem applications

Specifications

Product Type Allis Tissue Forceps
Material Stainless Steel
Teeth Count 5 x 6
Length (English) 6 in.
Length (Metric) 15.25 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.