Learn More
Description
- Lengths Available: 6 in., 7 in., 10 in.
- Teeth Options: 4x5 or 5x6
- O.R. Grade stainless-steel construction with anti-glare satin finish to reduce glare under operative lighting
- Interlocking toothed jaws provide firm, controlled grip on fascia and soft tissue
- Ergonomic ring handles ensure steady, comfortable use during long procedures
- Precision serrations and smooth ratchet mechanism allow reliable holding strength
- Autoclavable and reusable, built for continuous OR performance
- Suitable for general surgery, OB/GYN, orthopedic procedures, veterinary use, and autopsy/postmortem applications
Specifications
Specifications
| Length (English) | 6 in. |
| Material | Stainless Steel |
| Length (Metric) | 15.25 cm |
| Product Type | Allis Tissue Forceps |
| Teeth Count | 4 x 5 |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.