Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Backhuas Towel Clamp, Anti-glare

Catalog No. 21125030 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
3.5 in.
5.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-030 3.5 in.
21-125-031 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-125-030 Supplier Surgical Design™ Supplier No. ORG214S
Add to Cart
Add to Cart

O.R.-grade Backhaus towel clamp with anti-glare finish is designed for secure drape fixation in surgical and postmortem settings.

  • Available Lengths: 3.5 in. and 5.25 in.
  • O.R. Grade stainless-steel construction with anti-glare satin finish for reduced reflection under operating lights
  • Sharp, precise tips ensure reliable penetration and strong tissue or drape hold
  • Ratchet locking mechanism provides controlled, secure clamping
  • Lightweight, balanced design for comfortable handling and reduced hand fatigue
  • Autoclavable and reusable, built for repeated OR use
  • Suitable for surgical procedures, sterile field setup, veterinary use, and autopsy/postmortem applications

Specifications

Product Type Backhaus Towel Clamp
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.