Learn More
Description
- Available Lengths: 3.5 in. and 5.25 in.
- O.R. Grade stainless-steel construction with anti-glare satin finish for reduced reflection under operating lights
- Sharp, precise tips ensure reliable penetration and strong tissue or drape hold
- Ratchet locking mechanism provides controlled, secure clamping
- Lightweight, balanced design for comfortable handling and reduced hand fatigue
- Autoclavable and reusable, built for repeated OR use
- Suitable for surgical procedures, sterile field setup, veterinary use, and autopsy/postmortem applications
Specifications
Specifications
| Product Type | Backhaus Towel Clamp |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Material | Stainless Steel |
| Size | Standard |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.