Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Baumgartner Needle Holder, Anti-glare

Catalog No. 21125025 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-025 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-125-025 Supplier Surgical Design™ Supplier No. ORG20301S
Add to Cart
Add to Cart

O.R.-grade Baumgartner needle holder with anti-glare finish provides secure needle control for precise suturing tasks with compact, easy handling.

  • Length: 5.5 in.
  • O.R. Grade stainless-steel construction with anti-glare satin finish to reduce reflections under surgical lighting
  • Serrated jaws provide firm, slip-resistant needle grip
  • Short, sturdy profile ideal for fine to medium sutures and controlled movements
  • Reliable ratchet lock ensures stable needle handling throughout the procedure
  • Ergonomic ring handles enhance comfort and precision
  • Autoclavable and reusable, built for long-term OR use
  • Suitable for general surgery, dental procedures, plastics, veterinary use, and autopsy/postmortem suturing

Specifications

Product Type Needle Holder Driver
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Material Stainless Steel
Finish Antiglare
Latex Free Yes
Style Cross-Serrated Jaw
Length (English) 5.5 in.
Length (Metric) 14 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.