Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Crile Hemostatic Forceps, Anti-glare

Catalog No. 21124991 Shop All Surgical Design Products
Change view
Click to view available options
Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
21-124-991 Straight
21-124-992 Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-991 Supplier Surgical Design™ Supplier No. ORG167S
Only null left
Add to Cart
Add to Cart

O.R.-grade Crile hemostatic forceps with anti-glare finish provide dependable clamping control in straight or curved configurations.

  • Length: 5.5 in.
  • Tip Options: Straight or Curved
  • O.R. Grade construction with anti-glare satin finish to minimize reflections in the operative field
  • Full-length serrations provide secure gripping along the entire jaw surface
  • Reliable ratchet locking mechanism ensures stable, controlled clamping pressure
  • Ideal for occluding vessels, grasping tissue, and general surgical use
  • Made from high-quality surgical stainless steel for strength and corrosion resistance
  • Autoclavable and reusable, designed for repeated OR-level performance
  • Suitable for general surgery, emergency care, veterinary use, and autopsy/postmortem procedures

Specifications

Tip Style Serrated
Length (English) 5.5 in.
Material Stainless Steel
Length (Metric) 14 cm
Product Type Forceps
Sterility Non-sterile
Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.