Learn More
Description
- Length: 5.5 in.
- Tip Options: Straight or Curved
- O.R. Grade construction with anti-glare satin finish to minimize reflections in the operative field
- Full-length serrations provide secure gripping along the entire jaw surface
- Reliable ratchet locking mechanism ensures stable, controlled clamping pressure
- Ideal for occluding vessels, grasping tissue, and general surgical use
- Made from high-quality surgical stainless steel for strength and corrosion resistance
- Autoclavable and reusable, designed for repeated OR-level performance
- Suitable for general surgery, emergency care, veterinary use, and autopsy/postmortem procedures
Specifications
Specifications
| Tip Style | Serrated |
| Length (English) | 5.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 14 cm |
| Product Type | Forceps |
| Sterility | Non-sterile |
| Style | Curved |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.