Learn More
Surgical Design™ OR Grade Hartman Mosquito Hemostatic Forceps, Anti-glare
Shop All Surgical Design ProductsDescription
- Length: 3.5 in.
- Tip Options: Straight or Curved
- O.R. Grade construction with an anti-glare satin finish to reduce reflections during procedures
- Fine, narrow jaws ideal for delicate tissue handling and small-vessel hemostasis
- Precision serrations provide secure, non-slip grip
- Smooth ratchet lock ensures controlled clamping pressure
- Made from high-quality surgical stainless steel for durability and corrosion resistance
- Autoclavable and reusable, suitable for repeated professional use
- Ideal for microsurgery, ENT, ophthalmic use, pediatrics, and detailed procedural work
Specifications
Specifications
| Tip Style | Serrated |
| Length (English) | 3.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 8.9 cm |
| Product Type | Forceps |
| Style | Curved |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.