Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Jones Towel Clamp

Catalog No. 21125034 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-034 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-125-034 Supplier Surgical Design™ Supplier No. ORG217S
Add to Cart
Add to Cart

O.R.-grade Jones towel clamp with anti-glare finish provides lightweight, low-profile drape fixation for secure holding in surgical and clinical settings.

  • Length: 3.5 in.
  • Spring-style cross-action design for quick, secure drape fastening
  • Fine, pointed tips ensure reliable grip without excessive penetration
  • O.R. Grade stainless steel to reduce reflections under procedure lights
  • Compact, lightweight, and easy to maneuver in tight surgical fields
  • Fully autoclavable and reusable, engineered for long-term durability
  • Suitable for operating rooms, field kits, veterinary use, and autopsy/postmortem procedures

Specifications

Product Type Johns Towel Clamp
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.