Learn More
Description
- Length: 5.5 in.
- Tip Options: Straight or Curved
- O.R. Grade stainless steel with anti-glare satin finish to reduce reflections in bright surgical lighting
- Wider, moderately tapered jaws ideal for grasping larger vessels and tissue structures
- Deep, secure serrations ensure firm, slip-free clamping
- Smooth ratchet lock provides controlled, consistent pressure during procedures
- Autoclavable and reusable, built for long-term clinical use
- Suitable for general surgery, emergency medicine, procedural kits, veterinary use, and autopsy/postmortem applications
Specifications
Specifications
| Tip Style | Serrated |
| Length (English) | 5.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 14 cm |
| Product Type | Forceps |
| Style | Straight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.