Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Kelly Hemostatic Forceps, Anti-glare

Catalog No. 21124988 Shop All Surgical Design Products
Change view
Click to view available options
Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
21-124-988 Curved
21-124-987 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-988 Supplier Surgical Design™ Supplier No. ORG164S
Only null left
Add to Cart
Add to Cart

O.R.-grade Kelly hemostatic forceps with anti-glare finish support versatile tissue and vessel clamping with straight or curved tips.

  • Length: 5.5 in.
  • Tip Options: Straight or Curved
  • O.R. Grade stainless steel with anti-glare satin finish to reduce reflections in bright surgical lighting
  • Wider, moderately tapered jaws ideal for grasping larger vessels and tissue structures
  • Deep, secure serrations ensure firm, slip-free clamping
  • Smooth ratchet lock provides controlled, consistent pressure during procedures
  • Autoclavable and reusable, built for long-term clinical use
  • Suitable for general surgery, emergency medicine, procedural kits, veterinary use, and autopsy/postmortem applications

Specifications

Tip Style Serrated
Length (English) 5.5 in.
Material Stainless Steel
Length (Metric) 14 cm
Product Type Forceps
Style Curved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.