Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Lorna Towel Clamp, Anti-glare

Catalog No. 21125032 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
3.5 in.
5.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-032 3.5 in.
21-125-033 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-125-032 Supplier Surgical Design™ Supplier No. ORG21701S
Add to Cart
Add to Cart

O.R.-grade Lorna towel clamp with non-perforating jaws and anti-glare finish is ideal for securing drapes.

  • Available Lengths: 3.5 in. and 5.5 in.
  • Non-perforating atraumatic jaws designed to grip drapes without puncturing
  • O.R. Grade stainless steel with a satin anti-glare finish for optimal visibility under bright lights
  • Smooth, reliable ratchet mechanism for secure yet adjustable tension
  • Lightweight and ergonomic, reducing hand fatigue during extended procedures
  • Autoclavable and reusable, built for long-term clinical performance
  • Ideal for operating rooms, sterile field preparation, veterinary surgery, and autopsy/postmortem procedures

Specifications

Product Type Lorna Towel Clamp
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.